LFLOOD 13W WARM BULLET W/ HOOD SAD

Item #: 334850

Cat #: HBLED13YVG

UPC: 019813018744

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1912 Lumens Hbled Withhood And Lens 13W 3000K Verde Green

Overview

Landscape 1912 Lumens Hbled Withhood And Lens 13W 3000K Verde Green
Also known as: 019813018744, HBLED13YVG

Specifications

Color: Verde Green
Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Box
Light Technology: LED
Lumens: 1732
Color: Verde Green
Wattage: 13
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Box
Lumens: 1732

Customer Reviews

No reviews for this product
(0)