Lampholder FL Slimline Scr Stationary WH

Item #: 334833

Cat #: 2503W-BOX

UPC: 032664494802

Documents & Guides
Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494802
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494802
Fluorescent Lampholder Slimline. Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Also known as: 032664494802, 2503W-BOX

Specifications

Material: Thermoset
Wattage: 660
Color: White
Type: Lampholder
Light Technology: Fluorescent
Material: Thermoset
Color: White
Light Technology: Fluorescent
Wattage: 660
Type: Lampholder

Customer Reviews

No reviews for this product
(0)