Wallplate 1G Blank Box Mnt Nylon Std IV

Item #: 334818

Cat #: 5129V-BOX

UPC: 032664492402

Documents & Guides
Eaton Blank wallplate, Ivory, Blank Cutout, Nylon, Single- gang, Standard, ED Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Blank wallplate, Ivory, Blank Cutout, Nylon, Single- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664492402, 5129V-BOX

Specifications

Type: Blank
Size: Standard
Mounting: Box
Gangs: 1
Color: Ivory
Material: Nylon
Type: Blank
Mounting: Box
Color: Ivory
Size: Standard
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)