Recp Duplex 20A 125V 2P3W Str Swire IV

Item #: 334807

Cat #: CR20V

UPC: 032664489181

Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664489181, CR20V

Specifications

Mounting: Flush
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Color: Ivory
Material: PVC
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)