Recp Duplex 20A 125V 2P3W Str Swire BR

Item #: 334803

Cat #: CR20B

UPC: 032664489105

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664489105, CR20B

Specifications

Color: Brown
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: Brown
Amps: 20
Material: PVC
Mounting: Flush
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)