Switch Toggle 4Way 20A 120/277V Swire BR

Item #: 334784

Cat #: CS420B-BU

UPC: 032664735134

Sign In or Register to view pricing and more.
Documents & Guides
SW Toggle 4Way 20A 120/277V Swire BR

Overview

SW Toggle 4Way 20A 120/277V Swire BR
Also known as: 032664735134, CS420B-BU

Specifications

Color: Brown
Type: Heavy Duty
Amps: 20
Mounting: Wall
Color: Brown
Amps: 20
Type: Heavy Duty
Mounting: Wall

Customer Reviews

No reviews for this product
(0)