
Switch Toggle 4Way 15A 120/277V Swire WH
Item #: 334757
Cat #: CS415W-BU
UPC: 032664735110
Sign In or Register to view pricing and more.
Documents & Guides
SW Toggle 4Way 15A 120/277V Swire WH
Overview
SW Toggle 4Way 15A 120/277V Swire WH
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Also known as: 032664735110, CS415W-BU
Specifications
Type: | Heavy Duty |
Amps: | 15 |
Color: | White |
Mounting: | Wall |
Type: | Heavy Duty |
Color: | White |
Amps: | 15 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)