
4" Lampholder Keyless 660W 250V Plas WH
Item #: 334735
Cat #: S1174W-SP
UPC: 032664752049
Sign In or Register to view pricing and more.
Documents & Guides
Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Thermoset, 250V, 660W, Top wiring 752049
Overview
Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Thermoset, 250V, 660W, Top wiring 752049
Eaton produces a broad range of products and services.
Also known as: 032664752049, S1174W-SP
Specifications
Material: | Thermoset |
Base: | Medium Screw (E26) |
Color: | White |
Light Technology: | Incandescent |
Material: | Thermoset |
Color: | White |
Base: | Medium Screw (E26) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)