Wallplate 2G Blank Box Mount Std SS

Item #: 334696

Cat #: 93152-BOX

UPC: 032664437205

Documents & Guides
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Two- gang, Standard, ED Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Two- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664437205, 93152-BOX

Specifications

Type: Blank Plate, Blank
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Blank Plate, Blank
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)