Blank Wallplate, 1-Gang, Stainless Steel, Standard, Box Mount

Item #: 334693

Cat #: 93151-BOX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, 302/304 Stainless Steel, Box Mount

Overview

1-Gang, No Device Blank Wallplate, Standard Size, 302/304 Stainless Steel, Box Mount
Also known as: 93151-BOX

Specifications

Type: Blank Plate, Box Mount
Size: Standard
Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Blank Plate, Box Mount
Mounting: Box
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)