Toggle Switch Wallplate, 2-Gang, Stainless Steel, Brushed Satin Finish

Item #: 334680

Cat #: 93072-BOX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Toggle Switch, Two Gang, Stainless Steel - Type 304, Brushed Satin Finish, Standard Size

Overview

Wallplate, Toggle Switch, Two Gang, Stainless Steel - Type 304, Brushed Satin Finish, Standard Size
Also known as: 93072-BOX

Specifications

Type: Wallplate, Toggle
Gangs: 2
Material: Stainless Steel
Color: Stainless
Type: Wallplate, Toggle
Material: Stainless Steel
Gangs: 2
Color: Stainless

Customer Reviews

No reviews for this product
(0)