Recp Sgl 20A250V 2P3W Brass Strap B&S GY

Item #: 334610

Cat #: 5461GY

UPC: 032664382802

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Gray,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Gray,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664382802, 5461GY

Specifications

Mounting: Flush
Color: Gray
Amps: 20
Type: Single, Straight Blade
Material: Nylon
NEMA Configuration: 6-20R
Mounting: Flush
Amps: 20
Material: Nylon
Color: Gray
Type: Single, Straight Blade
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)