This product has been discontinued.

HMND NMK150KD DIST 3PH 150kVA 480-2
Item #: 334563
Cat #: NMK150KD
UPC: 803423049416
HAMMOND NMK150KD 150KV 480D-
Sign In or Register to view pricing and more.
No associated products found.
Overview
HAMMOND NMK150KD 150KV 480D-
Also known as: 803423049416, NMK150KD
Specifications
Phase: | 3 |
Volt Amps: | 150kVA |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/240 Delta |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Type: | Dry Type Transformer |
Primary Voltage: | 480 Delta |
Volt Amps: | 150kVA |
Secondary Voltage: | 120/240 Delta |
Customer Reviews
No reviews for this product
(0)