Conn 20A 125V 2P3W Str Vinyl/Armored YL

Item #: 334560

Cat #: 2228-BOX

UPC: 032664322006

Sign In or Register to view pricing and more.
Documents & Guides
Eaton straight blade connector , #18-10 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, PVC, 5-20R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Overview

Eaton straight blade connector , #18-10 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, PVC, 5-20R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box
Designed for commercial and residential applications, for ease of use, value, and quality are critical.
Also known as: 032664322006, 2228-BOX

Specifications

Poles: 2
Material: Vinyl
Amps: 20
NEMA Configuration: 5-20R, 5-20P
Type: Straight Blade
Color: Yellow
Poles: 2
Amps: 20
Type: Straight Blade
Material: Vinyl
NEMA Configuration: 5-20R, 5-20P
Color: Yellow

Customer Reviews

No reviews for this product
(0)