3" Trim Adjustable, White/Black

Item #: 334510

Cat #: 3006WHBB

UPC: 623961379635

Sign In or Register to view pricing and more.
Documents & Guides
3" Trim Adjustable Slot 35 Degree Aperture White Trim with Black Baffle

Overview

3" Trim Adjustable Slot 35 Degree Aperture White Trim with Black Baffle
Also known as: 623961379635, 3006WHBB

Specifications

Diameter: 3 in
Type: Baffle, Trim
Angle: 35°, 360°
Diameter: 3 in
Angle: 35°, 360°
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)