Panel Board, PRL1A Interior, 400A, 120/240VAC, 42 Circuits

Item #: 334452

Cat #: PRL1A1400X42A

UPC: 786687010005

Documents & Guides
Panelboard Interior, 400 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***
Sign In or Register to view pricing and more.

Overview

Panelboard Interior, 400 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***
Also known as: 786687010005, PRL1A1400X42A

Specifications

Type: Main Breaker
Spaces: 42
Amps: 400
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Breaker
Amps: 400
Volts AC: 120/240
Spaces: 42
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)