Single Receptacle Wallplate, 2-Gang, (1) 1.60" Hole, Stainless Steel

Item #: 33440

Cat #: SS749

UPC: 883778201257

Documents & Guides
Single Receptacle Wallplate, 2-Gang, (1) 1.60" Hole, Stainless Steel
Sign In or Register to view pricing and more.

Overview

Single Receptacle Wallplate, 2-Gang, (1) 1.60" Hole, Stainless Steel
Also known as: 883778201257, SS749

Specifications

Type: Power Outlet Receptacle
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Power Outlet Receptacle
Size: Standard
Color: Stainless
Mounting: Device
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)