
Lamp Guard Metal 1.50" Collar 100W Max
Item #: 334345
Cat #: 469B-BOX
UPC: 032664234200
Documents & Guides
Eaton lampholder, 1.5 In collar, Steel, Metal, 100W 234200
Sign In or Register to view pricing and more.
Overview
Eaton lampholder, 1.5 In collar, Steel, Metal, 100W 234200
Also known as: 032664234200, 469B-BOX
Specifications
Color: | Metallic |
Type: | Lamp Guard |
Color: | Metallic |
Type: | Lamp Guard |
Customer Reviews
No reviews for this product
(0)