SW Canopy SPST Mtl Tog 6/3A 125/250V NP

Item #: 334341

Cat #: 452-BOX

UPC: 032664232602

Documents & Guides
Eaton toggle switch, Toggle switch, 3A, 6A, 125/250V, Metal bat handle, Metal, Canopy, Polycarbonate, SPST
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton toggle switch, Toggle switch, 3A, 6A, 125/250V, Metal bat handle, Metal, Canopy, Polycarbonate, SPST
Also known as: 032664232602, 452-BOX

Specifications

Amps: 6, 3
Type: Switch
Material: Polycarbonate
Color: Metallic
Poles: 1
Mounting: Wall
Amps: 6, 3
Material: Polycarbonate
Poles: 1
Type: Switch
Color: Metallic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)