Wlplt 2G Sgl Rec W/2.4688" Hole Chrome

Item #: 334300

Cat #: 69-BOX

UPC: 032664205002

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking wallplate, Chrome, 2.47" Hole Cutout, Chrome (UL), Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, Chrome, 2.47" Hole Cutout, Chrome (UL), Two- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664205002, 69-BOX

Specifications

Color: Chrome
Gangs: 2
Material: Chrome
Mounting: Wall
Length: 5.500 in
Color: Chrome
Material: Chrome
Length: 5.500 in
Gangs: 2
Mounting: Wall

Customer Reviews

No reviews for this product
(0)