Recp Sgl Flush 30A 125/250V 3P3W Str BR

Item #: 334287

Cat #: 38B-BOX

UPC: 032664199103

Sign In or Register to view pricing and more.
Documents & Guides
Eaton power device receptacle, Dryer, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Brown, NEMA 10-30R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Screw, Glass-filled nylon, Power, Used with S80

Overview

Eaton power device receptacle, Dryer, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Brown, NEMA 10-30R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Screw, Glass-filled nylon, Power, Used with S80
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664199103, 38B-BOX

Specifications

Type: Receptacle, Industrial Grade, Dryer, Non-Grounding
Mounting: Flush
Color: Black
Amps: 30
NEMA Configuration: 10-30R
Type: Receptacle, Industrial Grade, Dryer, Non-Grounding
Color: Black
NEMA Configuration: 10-30R
Mounting: Flush
Amps: 30

Customer Reviews

No reviews for this product
(0)