
15A Commercial Grade Single Duplex Receptacle, 5-15R, Ivory
Item #: 334238
Cat #: 817V-BOX
UPC: 032664182402
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Nylon, 5-15R, Single, Screw, PVC, ED Box
Overview
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Nylon, 5-15R, Single, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664182402, 817V-BOX
Specifications
Type: | Screw |
Color: | Ivory |
Material: | Nylon |
Type: | Screw |
Material: | Nylon |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)