Wallplate 2G Deco Screwless Poly Mid WH

Item #: 334209

Cat #: PJS262W

UPC: 032664751615

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Screwless wallplate, Screwless, White, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Screwless wallplate, Screwless, White, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751615, PJS262W

Specifications

Material: Polycarbonate
Gangs: 2
Color: White
Mounting: Clip
Type: Decorator
Size: Mid
Material: Polycarbonate
Color: White
Type: Decorator
Gangs: 2
Mounting: Clip
Size: Mid

Customer Reviews

No reviews for this product
(0)