![C6 GS6 YL CMR 1M' PPGENSPEED 6 CATEGORY 6 UTP RISER CABLE C6 GS6 YL CMR 1M' PPGENSPEED 6 CATEGORY 6 UTP RISER CABLE](https://rexel-cdn.com/products/424cmrcat5eylribcl.jpg?i=F5B67DB4-6F41-4205-89B9-F96050FC77E5&f=420)
C6 GS6 YL CMR 1M' PPGENSPEED 6 CATEGORY 6 UTP RISER CABLE
Item #: 334179
Cat #: 7133802
UPC: 079407845323
Sign In or Register to view pricing and more.
Documents & Guides
C6 GS6 YL CMR 1M' PPGENSPEED 6 CATEGORY 6 UTP RISER CABLE
Overview
C6 GS6 YL CMR 1M' PPGENSPEED 6 CATEGORY 6 UTP RISER CABLE
Also known as: 079407845323, 7133802
Specifications
Gauge: | 23 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Color: | Yellow |
Shielding: | Unshielded |
Gauge: | 23 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | Yellow |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)