Switch Duplex Comb 3Way/PL 15A 120V IV

Item #: 334176

Cat #: 294V-BOX

UPC: 032664162701

Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 3-way, dplx, thermoplas, 1 / 25W
Also known as: 032664162701, 294V-BOX

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Type: Standard
Color: Ivory
Mounting: Flush
Material: Thermoplastic
Color: Ivory
Amps: 15
Type: Standard

Customer Reviews

1 Overall
(1)
1/5
Nick - St. John's NF on 07/25/2022
Eaton Switch
This product in not well marked and leads one to think knock off product. Could not get switch working with conditions. Not worth the purchase price. Thank you, Nick