Wallplate 1G W/.625" Hole Thrmst Std IV

Item #: 334143

Cat #: 2159V-BOX

UPC: 032664156106

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Telephone and coaxial wallplate, Ivory, 0.625" Hole Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Telephone and coaxial wallplate, Ivory, 0.625" Hole Cutout, Thermoset, Single- gang, Standard, ED Box
Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.
Also known as: 032664156106, 2159V-BOX

Specifications

Material: Thermoset
Mounting: Screw
Size: Standard
Gangs: 1
Color: Ivory
Material: Thermoset
Size: Standard
Color: Ivory
Mounting: Screw
Gangs: 1

Customer Reviews

No reviews for this product
(0)