Multi-Conductor Cable, 16 AWG, 4 Conductor, Plenum, Unshielded, Ivory, 500'

Item #: 334086

Cat #: E3044S.41.86

UPC: 079407832217

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Data Cable, 16 AWG, 4 Conductor, Plenum, Unshielded, Ivory, 500 Foot Pull Pack, NEC Type CMP and/or CL3P.

Overview

Multi-Conductor Data Cable, 16 AWG, 4 Conductor, Plenum, Unshielded, Ivory, 500 Foot Pull Pack, NEC Type CMP and/or CL3P.
A "multi-conductor plenum unshielded" cable refers to a cable with multiple conductors designed for use in plenum spaces (air circulation areas within a building), and without any shielding to protect against electromagnetic interference; essentially, it's a multi-wire cable rated for plenum applications that does not have a metallic shield around the conductors, often used for low-voltage applications like security systems, intercoms, and audio wiring.
Also known as: 079407832217, E3044S.41.86

Specifications

Length: 500 ft
Jacket: Plenum
Color: Ivory
Conductors: 4
Shielding: Shielded
Allowable Gauge Range: 16
Length: 500 ft
Color: Ivory
Shielding: Shielded
Jacket: Plenum
Conductors: 4
Allowable Gauge Range: 16

Customer Reviews

No reviews for this product
(0)