Multi-Conductor Cable, 18 AWG, 2 Conductor, Plenum, Unshielded, Ivory, 1000'

Item #: 334082

Cat #: E3032S.30.86

UPC: 079407831654

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Data Cable, 18 AWG, 2 Conductor, Plenum, Unshielded, Ivory, 1000 Foot Pull Pack, NEC Type CMP and/or CL3P.

Overview

Multi-Conductor Data Cable, 18 AWG, 2 Conductor, Plenum, Unshielded, Ivory, 1000 Foot Pull Pack, NEC Type CMP and/or CL3P.
A "multi-conductor plenum unshielded" cable refers to a cable with multiple conductors designed for use in plenum spaces (air circulation areas within a building), and without any shielding to protect against electromagnetic interference; essentially, it's a multi-wire cable rated for plenum applications that does not have a metallic shield around the conductors, often used for low-voltage applications like security systems, intercoms, and audio wiring.
Also known as: 079407831654, E3032S.30.86

Specifications

Conductors: 2
Length: 1000 ft
Jacket: Plenum
Color: Ivory
Shielding: Shielded
Allowable Gauge Range: 18
Conductors: 2
Jacket: Plenum
Shielding: Shielded
Length: 1000 ft
Color: Ivory
Allowable Gauge Range: 18

Customer Reviews

No reviews for this product
(0)