Electrician's Level, 6"

Item #: 334043

Cat #: 9316RESEN

UPC: 092644864018

Sign In or Register to view pricing and more.
Documents & Guides
Electrician's Level, 6"Electrician's Level, Length: 6", Vials: (4), Bending Attatchment

Overview

Electrician's Level, 6"Electrician's Level, Length: 6", Vials: (4), Bending Attatchment
Also known as: 092644864018, 9316RESEN, anti dog

Specifications

Length: 6 in
Material: Aluminum
Standards: California Proposition 65
Length: 6 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)