EYS Sealing Fitting, 4", Aluminum

Item #: 333722

Cat #: EYS-0

UPC: 783936111209

Sign In or Register to view pricing and more.
Sealing Fitting, 4 Inch, Vertical/Horizontal (25% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations

Overview

Sealing Fitting, 4 Inch, Vertical/Horizontal (25% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 783936111209, EYS-0

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)