Zipper Bag, Canvas Tool Pouch, 10-Inch, Natural

Item #: 333625

Cat #: 5539NAT

UPC: 092644552632

Sign In or Register to view pricing and more.
Documents & Guides
Zipper Bag, Canvas Tool Pouch, 10-Inch (254 mm) Long x 8-Inch (203 mm) High x 3-1/2-Inch (89 mm) Wide Bottom, Natural

Overview

Zipper Bag, Canvas Tool Pouch, 10-Inch (254 mm) Long x 8-Inch (203 mm) High x 3-1/2-Inch (89 mm) Wide Bottom, Natural
The Klein Tools Canvas Zipper Consumables bag is perfect for storing wire connectors, and other consumables. The natural canvas color also coordinates with a popular wire connector color for easy and convenient identification. A brass grommet makes this bag easy to hang or attach to a belt or clip.
Also known as: 092644552632, 5539NAT

Specifications

Material: Canvas
Color: Natural
Standards: California Proposition 65
Material: Canvas
Standards: California Proposition 65
Color: Natural

Customer Reviews

No reviews for this product
(0)