![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![](https://img.youtube.com/vi/3ZCqCSCw97w/0.jpg)
![12 In Bi-metal Hksw Bld 100-pk 12 In Bi-metal Hksw Bld 100-pk](https://rexel-cdn.com/products/1224bi.jpg?i=67272299-4707-4CC1-85FE-7739F5877E6F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Kle 1224 Bi Hacksaw Blades bi-metal 100-pak 12" 24 Teeth/inch
Overview
Kle 1224 Bi Hacksaw Blades bi-metal 100-pak 12" 24 Teeth/inch
Klein Bi-Metal Hacksaw Blades are 12-Inch long with 24 teeth per inch. The special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. The blades withstand greater saw tension for less blade flexing.
Also known as: 092644314186, 1224BI
Specifications
Type: | Hacksaw Blade |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Hacksaw Blade |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)