![RCPT DUP WR,TR, 15A 125V,BR RCPT DUP WR,TR, 15A 125V,BR](https://rexel-cdn.com/products/image.jpg?i=5C446FF2-772A-4872-8CE9-FDF41C68EA13&f=420)
RCPT DUP WR,TR, 15A 125V,BR
Item #:
333298
Cat #:
RR15SWRTR
UPC:
883778302992
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, Brown
Overview
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, Brown
Also known as: 883778302992, RR15SWRTR
Specifications
Material: | Composite, Thermoplastic |
Color: | Brown |
Mounting: | Screw |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Material: | Composite, Thermoplastic |
Mounting: | Screw |
NEMA Configuration: | 5-15R |
Color: | Brown |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)