Overload Relay,3-12Amps,3Ph,ESP200

Item #: 333292

Cat #: 3UB81234CW2

UPC: 662643897203

Sign In or Register to view pricing and more.
Documents & Guides
Esp200 catalog no 48atc3s00 solid state overload relay for motor protection 3 to 12 amp size a1, 3 phase class 5...30, switchable direct mounting and stand-alone main circuit windows auxiliary circuit scrw terminal manual automatic reset

Overview

Esp200 catalog no 48atc3s00 solid state overload relay for motor protection 3 to 12 amp size a1, 3 phase class 5...30, switchable direct mounting and stand-alone main circuit windows auxiliary circuit scrw terminal manual automatic reset
Also known as: 662643897203, 3UB81234CW2

Specifications

Poles: 3
Mounting: Device
Family / Style: 3UB
Size: A1
Amps Range: 3 - 12
Poles: 3
Family / Style: 3UB
Amps Range: 3 - 12
Mounting: Device
Size: A1

Customer Reviews

No reviews for this product
(0)