RESI SGL RCPT, 20A 125V, DEC, TR,WH

Item #: 333290

Cat #: RRD201WTR

UPC: 883778302145

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
Also known as: 883778302145, RRD201WTR

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)