4-1/4" Ceiling Fan/Fixture Box, .660" Deep, Metallic

Item #: 333274

Cat #: FBS407

UPC: 018997761873

Sign In or Register to view pricing and more.
Documents & Guides
4-1/4 Inch Ceiling Fan/Fixture Box, .660 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 8.0, Metallic

Overview

4-1/4 Inch Ceiling Fan/Fixture Box, .660 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 8.0, Metallic
Also known as: 018997761873, FBS407

Specifications

Mounting: Bracket, Screw On, Nail On
Diameter: 4 1/4 in
Material: Steel
Cubic Inches: 8 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel
Diameter: 4 1/4 in
Cubic Inches: 8 in³

Customer Reviews

No reviews for this product
(0)