15A TR Residential Grade Single Receptacle, 5-15R, Ivory

Item #: 333271

Cat #: RR151ITR

UPC: 883778301919

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Also known as: 883778301919, RR151ITR

Specifications

Mounting: Screw
Color: Ivory
Type: Single Receptacle
NEMA Configuration: 5-15R
Mounting: Screw
Type: Single Receptacle
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)