RCPT, DUP, DEC, TR, 15A 125V, IV

Item #: 333261

Cat #: RRD15SITR

UPC: 883778301667

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Duplex, SelfGrounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Duplex, SelfGrounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Also known as: 883778301667, RRD15SITR

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)