RCPT, DUP, DEC, TR, 15A 125V, BK

Item #: 333255

Cat #: RRD15SBKTR

UPC: 883778301643

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Duplex, SelfGrounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Black

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Tamper Resistant Decorator Duplex, SelfGrounding, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Black
Also known as: 883778301643, RRD15SBKTR

Specifications

Mounting: Screw
Type: Decorator Duplex
Color: Black
Amps: 15
Material: Plastic
NEMA Configuration: 5-15R
Mounting: Screw
Color: Black
Material: Plastic
Type: Decorator Duplex
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)