Terminal Base, 2 Wire, 24 - 16AWG, Cage Clamp, 125V AC/DC

Item #: 33325

Cat #: 1794-TB2

UPC: 662468112321

Documents & Guides
Terminal Base, Flex I/O, 2 Wire, Cage Clamp, 24 - 16 AWG, 125 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Base, Flex I/O, 2 Wire, Cage Clamp, 24 - 16 AWG, 125 Volt AC/DC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB2 from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, eight common terminals, and two +voltage terminals. It has screw clamp. It is open style and DIN mount. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 662468112321, 1794-TB2

Specifications

Type: Terminal Base
Volts DC: 125
Volts AC: 125
Type: Terminal Base
Volts AC: 125
Volts DC: 125

Customer Reviews

No reviews for this product
(0)