Decora Wallplate, 5-Gang, Nylon, Lt. Almond

Item #: 333237

Cat #: NP265LA

UPC: 883778300837

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 5-Gang, Nylon, Light Almond, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 5-Gang, Nylon, Light Almond, Standard Size, GFCI Block Receptacle
Also known as: 883778300837, NP265LA

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Nylon
Gangs: 5
Color: Light Almond
Size: Standard
Material: Nylon
Mounting: Device
Type: GFCI, Decora
Gangs: 5

Customer Reviews

No reviews for this product
(0)