4-1/4" Ceiling Fixture Mounting Box, Depth: 1/2", Non-Metallic

Item #: 333225

Cat #: FB405

UPC: 018997721853

Documents & Guides
4-1/4 Inch Ceiling Fixture Mounting Box, Depth: 1/2 Inch, NM Cable Clamp, Mounts to Joist or I-Beam, Fan Rated: 70 Pounds, Fixture Rating: 200 Pounds, Hardware Included, Cubic Inches: 6, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-1/4 Inch Ceiling Fixture Mounting Box, Depth: 1/2 Inch, NM Cable Clamp, Mounts to Joist or I-Beam, Fan Rated: 70 Pounds, Fixture Rating: 200 Pounds, Hardware Included, Cubic Inches: 6, Non-Metallic
Also known as: 018997721853, FB405

Specifications

Mounting: Clamp, Nail On
Diameter: 4 1/4 in
Depth: 1/2 in
Cubic Inches: 6 in³
Mounting: Clamp, Nail On
Depth: 1/2 in
Diameter: 4 1/4 in
Cubic Inches: 6 in³

Customer Reviews

No reviews for this product
(0)