3-1/4" Sconce Box, Screw-On, No Bracket, Non-Metallic

Item #: 333099

Cat #: FSC3212

UPC: 018997436276

Sign In or Register to view pricing and more.
Documents & Guides
Sconce Box, Screw On, Non-Metallic, Depth: 1-1/4", Cubic Inches: 6.8", Diameter: 3-1/4".

Overview

Sconce Box, Screw On, Non-Metallic, Depth: 1-1/4", Cubic Inches: 6.8", Diameter: 3-1/4".
Also known as: 018997436276, FSC3212

Specifications

Width: 4.784 in
Depth: 1.240 in
Mounting: Screw On
Color: Black
Cubic Inches: 6.800 in³
Width: 4.784 in
Mounting: Screw On
Cubic Inches: 6.800 in³
Depth: 1.240 in
Color: Black

Customer Reviews

No reviews for this product
(0)