20A 125V COMM LED

Item #: 333088

Cat #: GFTR20R

UPC: 883778114786

Sign In or Register to view pricing and more.
Documents & Guides
HUB GFTR20R 20A 125V COMM LED

Overview

HUB GFTR20R 20A 125V COMM LED
Also known as: 883778114786, GFTR20R

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20

Customer Reviews

No reviews for this product
(0)