
4" Lt Angle Conn
Item #: 333063
Cat #: LT90400
UPC: 018997329400
Documents & Guides
Features:with Insulated Throat, 7in Length X 8in Height, 4in Knockout, Application:metallic And Non Metallic Liquid Tight Conduit Type B, Standard:ul, Csa, Size:4.00in, Material:zinc Die Cast
Sign In or Register to view pricing and more.
Overview
Features:with Insulated Throat, 7in Length X 8in Height, 4in Knockout, Application:metallic And Non Metallic Liquid Tight Conduit Type B, Standard:ul, Csa, Size:4.00in, Material:zinc Die Cast
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 4" Trade Size. 90 degrees.
Also known as: 018997329400, LT90400
Specifications
Diameter: | 4 in |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)