Liquidtight Connector, 3", 90°, Zinc Die-Cast
Item #: 333062
Cat #: LT90300
UPC: 018997329301
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 3 Inch, 90°, Zinc Die-Cast
Overview
Liquidtight Connector, 3 Inch, 90°, Zinc Die-Cast
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 3" Trade Size. 90 degrees.
Also known as: 018997329301, LT90300
Specifications
Diameter: | 3 in |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)