This product has been discontinued.
WALLPLATE, 2-G, 1) DUP 1) 1.40" OPNG, WH
Item #: 332965
Cat #: NP78W
UPC: 883778104657
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) 1.40" Opening, White
Overview
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) 1.40" Opening, White
Also known as: 883778104657, NP78W
Specifications
Type: | Toggle Switch, Combination Plate, Single Receptacle |
Gangs: | 2 |
Size: | Standard |
Color: | White |
Material: | Nylon |
Type: | Toggle Switch, Combination Plate, Single Receptacle |
Size: | Standard |
Material: | Nylon |
Gangs: | 2 |
Color: | White |
Customer Reviews
No reviews for this product
(0)