4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket

Item #: 332754

Cat #: 4170-C

UPC: 786358509159

Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Phenolic, Depth: 2-7/16", Cubic Inches: 21.5", Includes: Nails, High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Diameter, Nail-On, Ceiling/Fixture Box with Bracket, Phenolic, Depth: 2-7/16", Cubic Inches: 21.5", Includes: Nails, High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Suitable for fixture support up to 50 lbs. Round Ceiling/Fixture Nail-On Bracket Outlet Box, Volume 21.5 Inches, Diameter 4 Inches, Depth 2-7/16 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Side Nails, with High Clamps
Also known as: 786358509159, 4170-C, tgi nail on

Specifications

Material: Phenolic
Color: Brown
Mounting: Clamp, Bracket, Nail On
Depth: 2 7/16 in
Diameter: 4 in
Cubic Inches: 21.500 in³
Material: Phenolic
Mounting: Clamp, Bracket, Nail On
Diameter: 4 in
Color: Brown
Depth: 2 7/16 in
Cubic Inches: 21.500 in³

Customer Reviews

No reviews for this product
(0)