Weatherproof-In-Use Box, 2-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 332738

Cat #: DBVM2W

UPC: 018997039637

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof-In-Use Box, 2-Gang, Depth: 5 Inch, Vertical, For Masonry, Retrofit, or New Construction, Includes: Extra Duty Cover, Installed Bug Plugs, (1) Decorator Wall Plate, (2) NM Cable Connectors, Block Bushing With Washer, Disposable Mud Cover, (1) Set of Installation Screws, (1) Roll of Caulk, and (1) Set of Installation Screws, Non-Metallic

Overview

Weatherproof-In-Use Box, 2-Gang, Depth: 5 Inch, Vertical, For Masonry, Retrofit, or New Construction, Includes: Extra Duty Cover, Installed Bug Plugs, (1) Decorator Wall Plate, (2) NM Cable Connectors, Block Bushing With Washer, Disposable Mud Cover, (1) Set of Installation Screws, (1) Roll of Caulk, and (1) Set of Installation Screws, Non-Metallic
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997039637, DBVM2W

Specifications

Depth: 5 in
Gangs: 2
Mounting: Vertical
Material: Plastic, PVC
Color: White/Clear
Depth: 5 in
Mounting: Vertical
Color: White/Clear
Gangs: 2
Material: Plastic, PVC

Customer Reviews

No reviews for this product
(0)