Rigid 1-Hole Strap 1"

Item #: 332571

Cat #: 342

UPC: 018997003423

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Strap, 1-Hole, Size: 1 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, Size: 1 Inch, Steel, For Use With Rigid/IMC Conduit
Also known as: 018997003423, 342

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)